Beli light curtain di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics Safety Light Curtains High Performance Type SFLA SeriesDeskripsi:The SFLA series safety light curtains are installed in potentially dangerous or hazardous areas to safeguard personnel from injury. The light curtains feature proven technology from Autonics area sensors and mapping sensors. The light curtains are built to meet international safety standards and regulations. Various detection models (finger/hand/hand-body detection) and safety-related functions are available for diverse applications. The dedicated software atLightCurtain allows real-time status monitoring user settings such as automatic muting/blanking area functions.
- OMRON Safety Light Curtain F3SJ-EDeskripsi:EASY type which can reduce installation cost 1/2, installation cost as well.Pursuing a simple function such as stopping the machine when a person is detected. It can be used as a photoelectric sensor for existence detection purpose.Significant reduction in man-hour for introductionatribut:
- Protection Class: IP65(IEC60529)
- Current Consumption (mA): Emitter: 41 or less, Receiver: 42 or less
- Lens Diameter (Φmm): 5
- Sensor: Type4 safety light curtain
- Sensor Type: Type4 safety light curtain
- Autonics Safety Light Curtains Standard Type SFL SeriesDeskripsi:The SFL series safety light curtains offer various detection type models (finger/hand/hand-body detection) and safety functions for diverse applications. The light curtains feature stable operation in diverse conditions including low temperature, oil, high pressure.
- OMRON Safety Light Curtain Omronatribut:
- Component: Receiver, sender
- Minimum Scan Distance (m): 0.3(Long), 0.3(Short)
- PL EN ISO13849-1: c
- Power Supply Voltage (V) : DC24
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Series: F3SG-RE
- Type: (Safety) 2
- OMRON Safety light curtain F3SJ-ADeskripsi:High performance ADVANCED type for finger detection and special applicationsatribut:
- Set Contents: Emitter, receiver
- Impraboard PP Corrugated Plastic Sheet 5mm (Plastik Board)Deskripsi:Impraboad is Corrugated Plastic Sheet / Twinwall Plastic Sheet made from the highest quality polypropylene material using the most advanced and latest extrusion technology from Europe.Impraboard is suitable for various applications, ranging from graphic arts, signage, display, promotional items, packaging, construction, agriculture, and other industrial applications.Being a versatile material, you can use Impraboard to make almost everything beyond your imagination.is available in various attractive colors, thickness, sizes, and special features such as Ultra Violet (UV) protection and anti static.
- TOSO Light-Size Curtain Railatribut:
- Color: Warm White
- Height (mm): 13
- Material: Steel; Olefin resin coated metal plate
- Width (mm): 17
- OMRON Safety Light Curtain Basic Typeatribut:
- Model : PNP Output
- Autonics Area Sensor Cross-beam Type BWC SeriesDeskripsi:The BWC cross-beam type area sensors utilize a 3-point cross-beam method detection to minimize non-detection area and provide reliable detection. 14 different configurations are available based on the number of optics, optical pitch, and detection area size. The sensors provide reliable detection even in areas with high ambient lighting, up to 100,000 lux. Also, the self-diagnosis output function minimizes detection error from dust or debris. The series also features various user-friendly functions including installation mode function, mutual interference prevention function, and self-diagnosis functions.
- Panasonic (Panasonic Industrial Devices SUNX) Ultra-thin Safety Light Curtain SF4C Seriesatribut:
- RoHS Directive (10 substances): Correspondence
- Autonics Area Sensor Standard Type BW SeriesDeskripsi:The BW series general purpose area sensors feature long sensing distance up to 7 m and are available in 22 different configurations based on the number of optics, optical pitch, and detection area size. With ambient illuminance limit of 100,000 lux, the sensors can minimize operation errors under direct sunlight. Bright LED indicators are present in both the emitter and the receiver, making it easy to identify the operation status. Mutual interference prevention is possible with master/slave connection method, allowing multiple units to be installed in a row.
- Rabbit Container Box Industrial Multipurpose 2166 (Kontainer)Deskripsi:Stacking containers constructed from food safe and industrial grade Polypropylene Block Copolymer (PPBC). Compatible with most other standard containers these are extremely durable and built to last.atribut:
- Material: Polypropylene Block Copolymer (PPBC)
- Dimensions (mm): 620x430x310
- Autonics Area Sensor Standard Type BWPK SeriesDeskripsi:The BWPK series area sensors feature a flat and compact body (10 mm) made of high strength PC/ABS (Polycarbonate/Acrylonitrile Butadiene Styrene) plastic. Picking indicators on the emitter and receiver allow clear identification of job status. Installation and wiring is made easier with the removal of synchronization wiring. DIP switches are available to switch between various functions and modes including long/short sensing distance mode, mutual interference prevention function, Light ON/Dark ON switching and picking indicator ON/FLASHING options.atribut:
- Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
- Ambient illumination (lx): Sunlight: Max. 10,000, Incandescent lamp: Max. 3,000 (received illumination)
- Ambient Temperature (°C): -10 to 55, storage: -20 to 60
- Cable Specification: Ø4.0mm, 4-wire, 2m(emitter: Ø4.0mm, 3-wire, 2m) (AWG 22, core diameter: 0.08mm, number of cores: 60, insulator out diameter: Ø1.25mm)
- Connection Type: Cable type(Ø4, 2m)
- Light Source: Infrared LED (850nm modulated)
- Material: Case: Polycarbonate/Acrylonitrile butadiene styrene, Sensing part: Polymethyl methacrylate
- Min. Sensing Target (mm): Opaque materials of min. Ø35
- Number of Optical Axes: 5
- Operation Mode: Light ON/Dark ON(set by switch)
- Optical Axis Pitch (mm): 25
- Power Supply (V): DC 12-24 ±10%(ripple P-P: max. 10%)
- Protection Structure: IP40
- Response Time (ms): Max. 30
- Sensing Distance (mm): Long distance ode: 0.1 to 3 Short distance ode: 0.05 to 1
- Sensing Height (mm): 100
- Sensing Type: Through-beam Type (direct beam)
Daftar Harga light curtain Terbaru October 2026
| Autonics Safety Light Curtains High Performance Type SFLA Series | Rp12.999.900 |
| OMRON Safety Light Curtain F3SJ-E | Rp7.399.900 |
| Autonics Safety Light Curtains Standard Type SFL Series | Rp9.399.900 |
| OMRON Safety Light Curtain Omron | Rp16.999.900 |
| OMRON Safety light curtain F3SJ-A | Rp28.999.900 |
| Impraboard PP Corrugated Plastic Sheet 5mm (Plastik Board) | Rp429.900 |
| TOSO Light-Size Curtain Rail | Rp569.900 |
| OMRON Safety Light Curtain Basic Type | Rp35.999.900 |
| OMRON Safety Light Curtain F3SG-R Spatter Protection Cover (For Floodlight/Receiver) | Rp1.099.900 |
| Autonics Area Sensor Cross-beam Type BWC Series | Rp4.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)
























































































































































/4fP105159159-2.jpg)


/p4P106923904-1.jpg)



%20Ultra-thin%20Safety%20Light%20Curtain%20SF4C%20Series/m0P112305792-1.jpg)
/mxP106923825-1.jpg)


/k6P106840726-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)